![40 Watt Dimming Driver for LED Panel, 120 Volt Input, 30-42 Volt DC Output 40 Watt Dimming Driver for LED Panel, 120 Volt Input, 30-42 Volt DC Output](https://rexel-cdn.com/products/asdlasdblp40dimage.jpg?i=749DBE4A-152F-4E71-B40C-304B49F22BFC&f=420)
40 Watt Dimming Driver for LED Panel, 120 Volt Input, 30-42 Volt DC Output
Item #: 1021411
Cat #: ASD-BLP40D
UPC: 859961005162
Sign In or Register to view pricing and more.
Documents & Guides
40W Dimming Driver for LED Panel, 120V, 30-42VDC
Overview
40W Dimming Driver for LED Panel, 120V, 30-42VDC
Also known as: 859961005162, ASD-BLP40D
Specifications
Volts AC: | 120 |
Wattage: | 40 |
Type: | LED Driver |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC: | 120 |
Type: | LED Driver |
Dimmable: | Yes |
Wattage: | 40 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)