CU FUSE CLIP 60A-600V B

Item #: 102140

Cat #: M-164

UPC: 783669607635

Sign In or Register to view pricing and more.
Documents & Guides
Copper Fuse Clip, Wire Reinforced, 600 Volts, 60 Amps

Overview

Copper Fuse Clip, Wire Reinforced, 600 Volts, 60 Amps
Also known as: 783669607635, M-164

Specifications

Type: Toggle Switch
Mounting: Device
Size: Standard
Color: Black, Ivory
Gangs: 1
Material: Nylon
Standards: California Proposition 65
Type: Toggle Switch
Size: Standard
Gangs: 1
Standards: California Proposition 65
Mounting: Device
Color: Black, Ivory
Material: Nylon

Customer Reviews

No reviews for this product
(0)