3R TROUGH 8X8X24

Item #: 1021385

Cat #: C3RWT824

UPC: 623980847450

Sign In or Register to view pricing and more.
Documents & Guides
3R TROUGH 8X8X24

Overview

3R TROUGH 8X8X24
Also known as: 623980847450, C3RWT824

Specifications

Color: Gray
Width: 8 in
Length: 24 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Length: 24 in
Height: 8 in
Width: 8 in
Material: Steel
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)