Sign In or Register to view pricing and more.
Documents & Guides
Ip54 10 In Exhaust Grille Kit 9011, Bulletin Mclf (type 12 Filter Fans - Grillesand Shrouds For Hf Fan), Material: Abs, Finish: Black
Overview
Ip54 10 In Exhaust Grille Kit 9011, Bulletin Mclf (type 12 Filter Fans - Grillesand Shrouds For Hf Fan), Material: Abs, Finish: Black
Ip54 10 In Exhaust Grille Kit 9011, Bulletin Mclf (type 12 Filter Fans - Grillesand Shrouds For Hf Fan), Material: Abs, Finish: Black
Also known as: 783510343316, HG1000403
Specifications
Color: | Black |
Material: | Plastic |
IP/NEMA Rating: | NEMA 12 |
Color: | Black |
IP/NEMA Rating: | NEMA 12 |
Material: | Plastic |
Customer Reviews
No reviews for this product
(0)