LED Lensed Troffer, 30 Watt, 4200 Lumen, 4000K, 120-277V
Item #: 1021304
Cat #: 24GR4240D
UPC: 080083755370
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Lensed Troffer, 30 Watt, 4200 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming
Overview
LED Lensed Troffer, 30 Watt, 4200 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming
GR is a recessed lensed LED troffer series which offers a high quality luminaire dedicated with the latest solid state lighting and electronic driver technology for optimal performance and energy efficiency.
Also known as: 080083755370, 24GR4240D
Specifications
Mounting: | Recessed |
Color Temperature: | 4000 (Cool White) |
Width: | 24 in, 2 ft |
Wattage: | 30 |
Length: | 4 ft, 48 in |
Lumens: | 4200 |
Type: | 0-10V Dimming |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Mounting: | Recessed |
Width: | 24 in, 2 ft |
Length: | 4 ft, 48 in |
Type: | 0-10V Dimming |
Dimmable: | Yes |
Color Temperature: | 4000 (Cool White) |
Wattage: | 30 |
Lumens: | 4200 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)