LED High Bay, 212 Watt, 23500 Lumen, 110-277VAC, 5000K

Item #: 1021220

Cat #: HEA9RC4PN-JCG

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
ATEX LED High Bay, High Efficiency, 212 Watt, 23500 Lumen, 110-277 Volt AC, 5000K, 75 CRI, Glass Lens, Wide Beam Distribution, Junction Box with M20 Entries

Overview

ATEX LED High Bay, High Efficiency, 212 Watt, 23500 Lumen, 110-277 Volt AC, 5000K, 75 CRI, Glass Lens, Wide Beam Distribution, Junction Box with M20 Entries
The Dialight SafeSite® LED High Bay luminaire was designed specifically to replace conventional lighting in a wide variety of indoor & outdoor hazardous area applications. Its low profile light weight design and versatile mounting options make it ideal for High Bay applications for ATEX and IECEx classified hazardous area zones. Dialight’s long life LED luminaires are designed to meet the most demanding specification criteria while offering maximum energy savings, reduced maintenance costs, and a superior quality of light.
Also known as: HEA9RC4PN-JCG

Specifications

Color Temperature: 5000 (Bright White)
Color: Gray
Wattage: 212
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 212
Volts AC Range: 120 - 277
Color: Gray
Light Technology: LED

Customer Reviews

No reviews for this product
(0)