Magnetic Core & Coil Ballast, Metal Halide, Pulse Start, 175W, 120-277V

Item #: 102118

Cat #: M175/MULTI-PS-KIT

UPC: 046135476860

Sign In or Register to view pricing and more.
Documents & Guides
Magnetic Core & Coil Ballast, Metal Halide, Pulse Start, Lamp Wattage: 175, 120-277 Volt, Lamp Type: M175/PS, ANSI Code: M137/M152, Note: Multi-Tap

Overview

Magnetic Core & Coil Ballast, Metal Halide, Pulse Start, Lamp Wattage: 175, 120-277 Volt, Lamp Type: M175/PS, ANSI Code: M137/M152, Note: Multi-Tap
Also known as: 046135476860, M175/MULTI-PS-KIT

Specifications

Type: Pulse Start
ANSI Code: M152, M137
Wattage: 175
Light Technology: HID
Volts AC Range: 120 - 277
Type: Pulse Start
Wattage: 175
Volts AC Range: 120 - 277
ANSI Code: M152, M137
Light Technology: HID

Customer Reviews

No reviews for this product
(0)