ALB 191S-BND3-DC10C 6.3-10.0

Item #: 1020937

Cat #: 191S-BND3-DC10C

UPC: 611320412659

Sign In or Register to view pricing and more.
Documents & Guides
191E Eco Reversing Starter / 191S Compact Reversing Starter, 100-C12, Common Open Type, 1 N.O. 1 N.C., 140M-D8E (D-Frame), High Break Plus, Internal Auxiliary Contact 1 N.O. + 1 N.C., 6.3 - 10 A, 110V 50Hz / 120V 60Hz

Overview

191E Eco Reversing Starter / 191S Compact Reversing Starter, 100-C12, Common Open Type, 1 N.O. 1 N.C., 140M-D8E (D-Frame), High Break Plus, Internal Auxiliary Contact 1 N.O. + 1 N.C., 6.3 - 10 A, 110V 50Hz / 120V 60Hz
191E Eco Reversing Starter / 191S Compact Reversing Starter, 100-C12, Common Open Type, 1 N.O. 1 N.C., 140M-D8E (D-Frame), High Break Plus, Internal Auxiliary Contact 1 N.O. + 1 N.C., 6.3 - 10 A, 110V 50Hz / 120V 60Hz
Also known as: 611320412659, 191S-BND3-DC10C

Specifications

Type: Reversing, Starter
Family / Style: 191
Type: Reversing, Starter
Family / Style: 191

Customer Reviews

No reviews for this product
(0)