LED Undercabinet Complete 2 Series, Dark Bronze

Item #: 1020596

Cat #: ALC2-32-DB

UPC: 714176005522

Sign In or Register to view pricing and more.
Documents & Guides
LED Undercabinet Complete 2 Series, 32" Length, 120 VAC, 11 Watt, 650 Lumens, 3000K, Dark Bronze

Overview

LED Undercabinet Complete 2 Series, 32" Length, 120 VAC, 11 Watt, 650 Lumens, 3000K, Dark Bronze
Also known as: 714176005522, ALC2-32-DB

Specifications

Color Temperature: 3000 (Warm White)
Color: Dark Bronze
Volts AC: 120
Mounting: Surface
Length: 32 in
Wattage: 11
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120
Length: 32 in
Light Technology: LED
Color: Dark Bronze
Mounting: Surface
Wattage: 11

Customer Reviews

No reviews for this product
(0)