LED Undercabinet Fixture, 8W, 475L, 3000K, 120V, 24", Bronze

Item #: 1020594

Cat #: ALC2-24-DB

UPC: 714176005508

Documents & Guides
Modular LED Undercabinet Fixture, Dimmable, 120 Volt, 8 Watt, 475 Lumens, 3000K, 3-5/8 Inch Width x 15/16 Inch Height x 24-1/4 Inch Length, Dark Bronze. *Dimmable with most incandescent (triad) and low voltage electronic dimmers (check minimum load requirements).
Sign In or Register to view pricing and more.

No associated products found.

Overview

Modular LED Undercabinet Fixture, Dimmable, 120 Volt, 8 Watt, 475 Lumens, 3000K, 3-5/8 Inch Width x 15/16 Inch Height x 24-1/4 Inch Length, Dark Bronze. *Dimmable with most incandescent (triad) and low voltage electronic dimmers (check minimum load requirements).
A modular LED undercabinet fixture with dimmable Warm White LEDs, alow profile housing and glare-free acrylic lens.
Also known as: 714176005508, ALC2-24-DB

Specifications

Color Temperature: 3000 (Warm White)
Color: Dark Bronze
Volts AC: 120
Mounting: Surface
Length: 2 ft
Wattage: 8
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Length: 2 ft
Light Technology: LED
Color: Dark Bronze
Mounting: Surface
Wattage: 8
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)