This product may not be available in all locations.
1
more

100A, 1P, 277/480 VAC, 125 VDC, Type GHB, 14 kAIC, CB
Item #: 1020535
Cat #: GHB1100
UPC: 786679021774
Documents & Guides
Series C NEMA G-frame Molded Case Circuit Breaker, Type Ghb, Bolt-on, 1-pole, 100 Amp, 277/480 Vac, Fixed Thermal-magnetic Trip
Sign In or Register to view pricing and more.
No associated products found.
Overview
Series C NEMA G-frame Molded Case Circuit Breaker, Type Ghb, Bolt-on, 1-pole, 100 Amp, 277/480 Vac, Fixed Thermal-magnetic Trip
Eaton Series C complete molded case circuit breaker Catalog#:GHB1100 Eaton Series C complete molded case circuit breaker, G-frame, GHB, Complete breaker, Fixed thermal, fixed magnetic trip type, Single-pole, 100A, 277 Vac
Also known as: 786679021774, GHB1100
Specifications
Amps: | 100 |
Volts AC: | 277 |
Poles: | 1 |
Mounting: | Bolt On |
Interrupt Rating AC: | 14 kA |
Amps: | 100 |
Poles: | 1 |
Interrupt Rating AC: | 14 kA |
Volts AC: | 277 |
Mounting: | Bolt On |
Customer Reviews
No reviews for this product
(0)