FLANGE COUPLING RAL7035

Item #: 1020408

Cat #: S1MFCG

UPC: 783510327927

Sign In or Register to view pricing and more.
Documents & Guides
HOF S1MFCG FLANGE COUPLING RA

Overview

HOF S1MFCG FLANGE COUPLING RA
Also known as: 783510327927, S1MFCG

Specifications

Width: 4.920 in
Depth: 3.940 in
Material: Aluminum
Height: 3.980 in
Width: 4.920 in
Material: Aluminum
Depth: 3.940 in
Height: 3.980 in

Customer Reviews

No reviews for this product
(0)