SET UP JOINT RAL7035

Item #: 1020407

Cat #: S1MSJG

UPC: 783510327941

Sign In or Register to view pricing and more.
Documents & Guides
SET UP JOINT RAL7035

Overview

SET UP JOINT RAL7035
Also known as: 783510327941, S1MSJG

Specifications

Material: Die Cast Aluminum
Depth: 4.880 in
Height: 5.240 in
Width: 5.040 in
Material: Die Cast Aluminum
Height: 5.240 in
Depth: 4.880 in
Width: 5.040 in

Customer Reviews

No reviews for this product
(0)