Terminal Block, Tubular Screw, Pressure Plate, Black, 10mm

Item #: 10204

Cat #: 1492-CAM1BL

UPC: 662073887287

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Black, 55 Amp, 600 Volt AC/DC, Tubular Screw, with Pressure Plate, 10 mm, 50 in a Package

Overview

Terminal Block, Black, 55 Amp, 600 Volt AC/DC, Tubular Screw, with Pressure Plate, 10 mm, 50 in a Package
Also known as: 662073887287, 1492-CAM1BL

Specifications

Type: Terminal Block
Amps: 55
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Color: Black
Volts AC: 600
Allowable Gauge Range: 22 - 8
Type: Terminal Block
Family / Style: 1492
Mounting: DIN Rail
Volts AC: 600
Amps: 55
Volts DC: 600
Color: Black
Allowable Gauge Range: 22 - 8

Customer Reviews

No reviews for this product
(0)