COP XHHW3/0STRWHT5500RL

Item #: 1020371

Cat #: XHHW3/0STRWHT5500RL

UPC: 980100244835

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
COP XHHW3/0STRWHT5500RL XHHW-3/0-WHT-19STR-CU-5500R

Overview

COP XHHW3/0STRWHT5500RL XHHW-3/0-WHT-19STR-CU-5500R
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 980100244835, XHHW3/0STRWHT5500RL

Specifications

Gauge: 3/0
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Length: 5500 ft
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Gauge: 3/0
Color: White
Conductors: 1
Jacket: XLPE
Package Type: Reel
Material: Copper
Volts AC: 600
Length: 5500 ft
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)