This product has been discontinued.

LED Canopy Fixture, 55W, 120-277V, 4000K, Square, White
Item #: 1020366
Cat #: CANOPYA/055UNVD740/10C5/WH
UPC: 046135741722
Documents & Guides
LED Canopy Fixture, 55W, 120-277V, 4000K, Square, White, Sylvania Part # 74172
Sign In or Register to view pricing and more.
No associated products found.
Overview
LED Canopy Fixture, 55W, 120-277V, 4000K, Square, White, Sylvania Part # 74172
Also known as: 046135741722, CANOPYA/055UNVD740/10C5/WH
Specifications
Color Temperature: | 4000 (Cool White) |
Volts AC: | 120, 277 |
Color: | White |
Type: | Canopy Light |
Light Technology: | LED |
Color Temperature: | 4000 (Cool White) |
Color: | White |
Light Technology: | LED |
Volts AC: | 120, 277 |
Type: | Canopy Light |
Customer Reviews
No reviews for this product
(0)