Cable Staple, 1-11/32" x 1-7/8", Zinc Plated, 100/Box
Item #: 102031
Cat #: SN-400-B-100
UPC: 780227734000
Sign In or Register to view pricing and more.
Documents & Guides
Cable Staple, 1-11/32 Inch x 1-7/8 Inch, Zinc Plated, 100/Box
Overview
Cable Staple, 1-11/32 Inch x 1-7/8 Inch, Zinc Plated, 100/Box
These straight-driving, burr free, steel staples feature sharper tips so the legs drive in straight without splitting wood and have recessed heads to protect cable jackets. Virtually oil-free for cleaner handling and engineered to contractor preferred length. Designed to be driven into wood with a hammer. Made in the USA.
Also known as: 780227734000, SN-400-B-100
Specifications
Length: | 1 7/8 in |
Material: | Steel |
Width: | 1 11/32 in |
Package Type: | Box |
Length: | 1 7/8 in |
Width: | 1 11/32 in |
Material: | Steel |
Package Type: | Box |
Customer Reviews
No reviews for this product
(0)