Multi-Tap Connector, 2-Port, Clear, Insulated, 14 - 2/0 AWG, 2-Sided

Item #: 102009

Cat #: BITO2/0

UPC: 781810133552

Sign In or Register to view pricing and more.
Documents & Guides
Multi-Tap Connector, 2 Port, 14 - 2/0 AWG, Clear Insulation, 2 Side Entry

Overview

Multi-Tap Connector, 2 Port, 14 - 2/0 AWG, Clear Insulation, 2 Side Entry
Also known as: 781810133552, BITO2/0, one in one out

Specifications

Color: Clear
Volts AC: 600
Material: Aluminum
Standards: California Proposition 65
Wire/Cable Openings: 2
Allowable Gauge Range: 14 - 2/0
Color: Clear
Material: Aluminum
Wire/Cable Openings: 2
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 14 - 2/0

Customer Reviews

No reviews for this product
(0)