Wall Pack, LED, 10-LED, 75W, 120-277V, Bronze

Item #: 1019929
Cat #: WALPAK1C/075UNV740/CO/BZ
UPC: 046135741883
Sign In or Register to view pricing and more.
Documents & Guides
LEDVANCE Series Wall Pack, LED, 10-LED, 75 Watt, 120-277 Volt, Lumens: 6600, Color Temperature: 4000K, Length: 14.4 inch, Color: Bronze, Notes: cutoff distribution Sylvania Part # 74188

Overview

LEDVANCE Series Wall Pack, LED, 10-LED, 75 Watt, 120-277 Volt, Lumens: 6600, Color Temperature: 4000K, Length: 14.4 inch, Color: Bronze, Notes: cutoff distribution Sylvania Part # 74188
Also known as: 046135741883, WALPAK1C/075UNV740/CO/BZ

Specifications

Length: 14.4 in
Color Temperature: 4000 (Cool White)
Wattage: 75
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Length: 14.4 in
Wattage: 75
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color: Bronze
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)