![PHUZION GENERAL PHG 15K LUMEN 4000K CCT +/-250 70CRI 480V PHUZION GENERAL PHG 15K LUMEN 4000K CCT +/-250 70CRI 480V](https://rexel-cdn.com/products/holphgimage.jpg?i=0E334F66-FCEC-48A9-9B4C-BA22136CAB80&f=420)
PHUZION GENERAL PHG 15K LUMEN 4000K CCT +/-250 70CRI 480V
Item #:
1019835
Cat #:
PHG15L4K70CRI48PWWGGSPF121A
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
PHUZION GENERAL PHG 15K LUMEN 4000K CCT +/-250 70CRI 480V
Overview
PHUZION GENERAL PHG 15K LUMEN 4000K CCT +/-250 70CRI 480V
Also known as: PHG15L4K70CRI48PWWGGSPF121A
Specifications
Volts AC: | 480 |
Color Temperature: | 4000 (Cool White) |
Lumens: | 15000 |
Color Rendering Index (CRI): | 70 |
Light Technology: | LED |
Volts AC: | 480 |
Lumens: | 15000 |
Light Technology: | LED |
Color Temperature: | 4000 (Cool White) |
Color Rendering Index (CRI): | 70 |
Customer Reviews
No reviews for this product
(0)