C-Tap Connector, Wire Range 1 to 2/0 AWG, Copper

Item #: 101976

Cat #: YGHC26C26

UPC: 781810221037

Documents & Guides
C-Tap Connector, Wire Range 1 AWG to 2/0 AWG, 3/8 Inch Rod, (Run) 1 AWG to 2/0 AWG (Tap), Copper
Sign In or Register to view pricing and more.

No associated products found.

Overview

C-Tap Connector, Wire Range 1 AWG to 2/0 AWG, 3/8 Inch Rod, (Run) 1 AWG to 2/0 AWG (Tap), Copper
Burndy's Compression Grounding C-TAP Connector , Accommodates All Cable Combinations From #6 AWG Solid Through 500 KCMIL, C- Shaped Opening Permits Placing Two Continuous Parallel Cables Into Conductor Groove, UL467 Listed, Acceptable For Direct Burial In Earth Or Concrete
Also known as: 781810221037, YGHC26C26

Specifications

Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 1 - 1/0
Material: Copper
Allowable Gauge Range: 1 - 1/0
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)