20A Commercial Grade Duplex Receptacle, 6-20R, White

Item #: 1019690

Cat #: 5822-WCP

UPC: 078477431818

Sign In or Register to view pricing and more.
Documents & Guides
Duplex Receptacle Outlet, Commercial Specification Grade, Indented Face, 20 Amp, 250 Volt, Side Wire, Contractor Pack (10), NEMA 6-20R, 2-Pole, 3-Wire, Self-Grounding - White

Overview

Duplex Receptacle Outlet, Commercial Specification Grade, Indented Face, 20 Amp, 250 Volt, Side Wire, Contractor Pack (10), NEMA 6-20R, 2-Pole, 3-Wire, Self-Grounding - White
Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.
Also known as: 078477431818, 5822-WCP

Specifications

Poles: 2
Type: Commercial Grade, Self-Grounding
Amps: 20
Material: Thermoplastic, Nylon
Volts AC: 250
Color: White
NEMA Configuration: 6-20R
Poles: 2
Amps: 20
Volts AC: 250
NEMA Configuration: 6-20R
Type: Commercial Grade, Self-Grounding
Material: Thermoplastic, Nylon
Color: White

Customer Reviews

No reviews for this product
(0)