Metal Halide Lamp, ED17, 70W, Coated
Item #: 101960
Cat #: MCP70/C/U/MED/830-PB
UPC: 046135647406
Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide Lamp, 70 Watt, 97 Volt, Bulb: ED17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 5500, CRI: 88, Color Temperature: 3000K, Lamp Finish: Coated, ANSI Code: C98/O, Standard Case Qty: 12 *Sylvania Part # 64740*
Overview
Metal Halide Lamp, 70 Watt, 97 Volt, Bulb: ED17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 5500, CRI: 88, Color Temperature: 3000K, Lamp Finish: Coated, ANSI Code: C98/O, Standard Case Qty: 12 *Sylvania Part # 64740*
Also known as: 046135647406, MCP70/C/U/MED/830-PB
Specifications
ANSI Code: | C98/O |
Color Temperature: | 3000 (Warm White) |
Wattage: | 70 |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 88 |
Shape: | ED17 (Elliptical Dimple) |
Lumens: | 5500 |
Light Technology: | HID |
ANSI Code: | C98/O |
Wattage: | 70 |
Color Rendering Index (CRI): | 88 |
Lumens: | 5500 |
Color Temperature: | 3000 (Warm White) |
Base: | Medium Screw (E26) |
Shape: | ED17 (Elliptical Dimple) |
Light Technology: | HID |
Customer Reviews
No reviews for this product
(0)