Coaxial Staple, 1-Nail, Black, 1" L x 1/4" W

Item #: 101958

Cat #: PS90-100-BLACK

UPC: 780227725220

Sign In or Register to view pricing and more.
Documents & Guides
Coaxial Staple, 1-Nail, Black, 1" L x 1/4" W

Overview

Coaxial Staple, 1-Nail, Black, 1" L x 1/4" W
Also known as: 780227725220, PS90-100-BLACK

Specifications

Length: 1 in
Material: Plastic
Width: 1/4 in
Length: 1 in
Width: 1/4 in
Material: Plastic

Customer Reviews

No reviews for this product
(0)