This product has been discontinued.

LED Surface Mount Fixture, 25W, 120V, White
Item #: 1019536
Cat #: SURFACER1A/025120T827/14S/WH
UPC: 046135742637
Documents & Guides
LEDVANCE LED Surface Mount Fixture, 25 Watt, 120 Volt, Lumens: 1500, Color Temperature: 2700K, 14 Inch Diameter, Color: White *Sylvania Part # 74263*
Sign In or Register to view pricing and more.
No associated products found.
Overview
LEDVANCE LED Surface Mount Fixture, 25 Watt, 120 Volt, Lumens: 1500, Color Temperature: 2700K, 14 Inch Diameter, Color: White *Sylvania Part # 74263*
Also known as: 046135742637, SURFACER1A/025120T827/14S/WH
Specifications
Volts AC: | 120 |
Wattage: | 25 |
Color: | White |
Color Temperature: | 2700 (Warm White) |
Type: | Ceiling Fixture |
Light Technology: | LED |
Volts AC: | 120 |
Color: | White |
Type: | Ceiling Fixture |
Wattage: | 25 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)