Professional Electrical Tape, Black, 3/4" x 66', 8.5 mil

Item #: 1019477

Cat #: 88-SUPER-3/4X66FT-5PACK

UPC: 051128613320

Sign In or Register to view pricing and more.
Documents & Guides
Professional Use Premium Vinyl Electrical Tape, Super 88, Unprinted. Size: 3/4" Width, 66' Length. Thickness: 8.5 mils. Voltage Rating: 600V. Temperature Rating: 221°F. Color: Black, Pack of 5 Rolls.

Overview

Professional Use Premium Vinyl Electrical Tape, Super 88, Unprinted. Size: 3/4" Width, 66' Length. Thickness: 8.5 mils. Voltage Rating: 600V. Temperature Rating: 221°F. Color: Black, Pack of 5 Rolls.
Also known as: 051128613320, 88-SUPER-3/4X66FT-5PACK

Specifications

Length: 66 ft
Width: 3/4 in
Material: Vinyl
Color: Black
Family / Style: Super 88
Length: 66 ft
Material: Vinyl
Family / Style: Super 88
Width: 3/4 in
Color: Black

Customer Reviews

No reviews for this product
(0)