Heavy Duty Cable Tie, 120 lb, 15", Natural, 50/PK

Item #: 1019443

Cat #: T120R9K2

UPC: 089306061144

Sign In or Register to view pricing and more.
Documents & Guides
Heavy Duty Cable Tie, 15.2" Long, UL Rated, 120lb Tensile Strength, PA66, Natural, 50/pkg

Overview

Heavy Duty Cable Tie, 15.2" Long, UL Rated, 120lb Tensile Strength, PA66, Natural, 50/pkg
Heavy-Duty T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. Durable head design guarantees high tensile strength and a low insertion force. The bent tail allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.
Also known as: 089306061144, T120R9K2

Specifications

Color: White
Weight Capacity: 120 lbs
Material: Nylon
Length: 15.240 in
Color: White
Material: Nylon
Weight Capacity: 120 lbs
Length: 15.240 in

Customer Reviews

No reviews for this product
(0)