BACK OR FRONT COVER 2000X800

Item #: 1019378

Cat #: P2C208

UPC: 783510312138

Sign In or Register to view pricing and more.
Documents & Guides
HOF P2C208 BACK OR FRONT COVE

Overview

HOF P2C208 BACK OR FRONT COVE
Also known as: 783510312138, P2C208

Specifications

Material: Steel
Depth: 0.790 in
Type: End Panels
Width: 31.400 in
Height: 78.100 in
Material: Steel
Type: End Panels
Height: 78.100 in
Depth: 0.790 in
Width: 31.400 in

Customer Reviews

No reviews for this product
(0)