This product has been discontinued.
Pre-Heat Magnetic Ballast 120V CFL
Item #: 101935
Cat #: H2Q26TPBLSM
UPC: 781087061558
Documents & Guides
Magnetic Ballast, Compact Fluorescent, Input Voltage: 120V, Pre-Heat Start, Compact HPF Series, 26W
Sign In or Register to view pricing and more.
No associated products found.
Overview
Magnetic Ballast, Compact Fluorescent, Input Voltage: 120V, Pre-Heat Start, Compact HPF Series, 26W
Also known as: 781087061558, H2Q26TPBLSM
Specifications
Wattage: | 26 |
Volts AC: | 120 |
Type: | Pre-Heat Start, Magnetic |
Light Technology: | Fluorescent |
Wattage: | 26 |
Type: | Pre-Heat Start, Magnetic |
Volts AC: | 120 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)