Compression Lug, 1-Hole, Aluminum, 8 AWG, # 10 Stud Size

Item #: 101930

Cat #: YA8CA1

UPC: 781810752456

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Aluminum, Tin Plated, For Copper or Aluminum Conductors, 8 AWG, #10 Inch Bolt Hole, 600 Volt to 35kV, Coded Blue, No Inspection Window

Overview

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Aluminum, Tin Plated, For Copper or Aluminum Conductors, 8 AWG, #10 Inch Bolt Hole, 600 Volt to 35kV, Coded Blue, No Inspection Window
Also known as: 781810752456, YA8CA1

Specifications

Color: Blue
Mounting: 1-Hole
Stud Size: #10
Allowable Gauge Range: 8
Color: Blue
Stud Size: #10
Mounting: 1-Hole
Allowable Gauge Range: 8

Customer Reviews

No reviews for this product
(0)