Emergency Light, Outdoor, Single Head, 7.2W, 12V

Item #: 101924

Cat #: OMSSW1207

UPC: 782520856557

Sign In or Register to view pricing and more.
Documents & Guides
Emergency Light, Outdoor, Single Head, White, Incandescent, PAR 36, 7.2 Watt, 12 Volt

Overview

Emergency Light, Outdoor, Single Head, White, Incandescent, PAR 36, 7.2 Watt, 12 Volt
Also known as: 782520856557, OMSSW1207

Specifications

Color: White
Volts DC: 12
Wattage: 7.200
Material: Aluminum
Light Technology: Incandescent
Color: White
Wattage: 7.200
Light Technology: Incandescent
Volts DC: 12
Material: Aluminum

Customer Reviews

No reviews for this product
(0)