60W - LED Hi Bay or Low Bay Replacement; 5000K

Item #: 1019214

Cat #: S9752

UPC: 045923097522

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 60W, 100-277V, 50-60 Hz., Bulb: Replaces HID, CFL, and Incandescent, Hi Bay or Low Bay, Base: Mogul Extended (EX39), Lumens: 7800, CRI: 80+, Color Temperature: 5000K, Rated Average Life: 50,000 Hrs., Equivalent to: 500W Incandescent, 85W CFL, 250W HID, Non-Dimmable, Finish: White, Beam Spread: Adjustable; 360°; 270°; 180°, Enclosed Fixture Rated, cULus - Damp Location Rated.

Overview

LED Lamp, 60W, 100-277V, 50-60 Hz., Bulb: Replaces HID, CFL, and Incandescent, Hi Bay or Low Bay, Base: Mogul Extended (EX39), Lumens: 7800, CRI: 80+, Color Temperature: 5000K, Rated Average Life: 50,000 Hrs., Equivalent to: 500W Incandescent, 85W CFL, 250W HID, Non-Dimmable, Finish: White, Beam Spread: Adjustable; 360°; 270°; 180°, Enclosed Fixture Rated, cULus - Damp Location Rated.
Also known as: 045923097522, S9752

Specifications

Color Temperature: 5000 (Bright White)
Diameter: 4 1/4 in
Color Rendering Index (CRI): 80
Color: White
Lumens: 7800
Wattage: 60
Weight: 20.750 lb
Length: 8.563 in
Light Technology: LED
Dimmable: No
Angle: 180°, 270°, 360°
Base: Mogul Extended Screw (EX39)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Lumens: 7800
Weight: 20.750 lb
Light Technology: LED
Angle: 180°, 270°, 360°
Diameter: 4 1/4 in
Color: White
Wattage: 60
Length: 8.563 in
Dimmable: No
Base: Mogul Extended Screw (EX39)

Customer Reviews

No reviews for this product
(0)