HG05 Filter Fan Exhaust Grille

Item #: 1018913

Cat #: HG0900403

UPC: 783510343279

Sign In or Register to view pricing and more.
Documents & Guides
HG05 Filter Fan Exhaust Grille, Material: UV-Resistant Plastic

Overview

HG05 Filter Fan Exhaust Grille, Material: UV-Resistant Plastic
Click-fit design quickly installs into enclosure wall; no tools or screws required • Opens with the flick of a finger for easy filter replacement • Enclosure side wall mounting • Reverse airflow option on HF13 models available to push/pull air through higher static pressure • Standard rope gasket provides proper seal to the enclosure • Similar cut-out sizes as other filter fan manufacturers • Terminal block connections • Optional thermostat available to save energy and extend service life • Hinged grille remains attached after opening
Also known as: 783510343279, HG0900403

Specifications

Color: Black
Material: Plastic
IP/NEMA Rating: NEMA 12
Color: Black
IP/NEMA Rating: NEMA 12
Material: Plastic

Customer Reviews

No reviews for this product
(0)