This product may not be available in all locations.
4
more
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Meter Pack, Ring Style Meter Socket Covers, 1-phase, 5 Meter Sockets, 200 Amp Socket Rating, 600 Amp Bus Rating, Copper Bus, Underground Incoming Feed, Does Not Include 5th Jaw, Requiresbolt-on Type Main Tenant Circuit Breaker
Overview
Meter Pack, Ring Style Meter Socket Covers, 1-phase, 5 Meter Sockets, 200 Amp Socket Rating, 600 Amp Bus Rating, Copper Bus, Underground Incoming Feed, Does Not Include 5th Jaw, Requiresbolt-on Type Main Tenant Circuit Breaker
Also known as: 782114990278, 1MP5206RC
Specifications
Sockets: | 5 |
Material: | Copper |
IP/NEMA Rating: | NEMA 3R |
Sockets: | 5 |
IP/NEMA Rating: | NEMA 3R |
Material: | Copper |
Customer Reviews
No reviews for this product
(0)