Compact Selector Switch

Item #: 1018554

Cat #: C3SS2-10B-11

UPC: 320500252083

Sign In or Register to view pricing and more.
Documents & Guides
ABB C3SS210B-11; Selector Switch; Compact; Amperage Rating: 1 Amp At 220/240 Vac, 1.5 Amp 24/127 Vac, 0.2 Amp At 125 Vdc, 0.3 Amp At 24 Vdc; Action: Spring Return From A And C To B; Actuator: Short Handle; Size: 03 Mr Width X 03 Mr Height X 072 Mr Depth; Enclosure: Ip20; Operating Temperature: -25 To +70 Deg C; Bezel Material: Black Plastic; Function: Three Position Return To B; Iit Publishing Status: Level 0- Information Enabled; Endurance: Mechanical: 0.5 Million Cycles; Illumination:non-illuminated

Overview

ABB C3SS210B-11; Selector Switch; Compact; Amperage Rating: 1 Amp At 220/240 Vac, 1.5 Amp 24/127 Vac, 0.2 Amp At 125 Vdc, 0.3 Amp At 24 Vdc; Action: Spring Return From A And C To B; Actuator: Short Handle; Size: 03 Mr Width X 03 Mr Height X 072 Mr Depth; Enclosure: Ip20; Operating Temperature: -25 To +70 Deg C; Bezel Material: Black Plastic; Function: Three Position Return To B; Iit Publishing Status: Level 0- Information Enabled; Endurance: Mechanical: 0.5 Million Cycles; Illumination:non-illuminated
Also known as: 320500252083, C3SS2-10B-11

Specifications

Type: Compact, Selector Switch
Type: Compact, Selector Switch

Customer Reviews

No reviews for this product
(0)