OS Cable Tie, 50lb, 15.2", Black

Item #: 1018365

Cat #: 118-05900

UPC: 089306277057

Sign In or Register to view pricing and more.
Documents & Guides
Outside Serrated Cable Tie, 15.2" Long, 50lb Tensile Strength, PA66HS, Black, 100/pkg

Overview

Outside Serrated Cable Tie, 15.2" Long, 50lb Tensile Strength, PA66HS, Black, 100/pkg
HellermannTyton outside serrated cable ties are designed with a smooth inside surface to help minimize indentation or damage to wire and cable insulation, while offering high tensile strength and low insertion force. The contour style head takes up less space than traditional style cable ties making it ideal for space constrained areas. For high volume applications, tensioning tools are available to ensure consistent and safe installation.
Also known as: 089306277057, 118-05900

Specifications

Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 15.200 in
Color: Black
Material: Nylon
Weight Capacity: 50 lbs
Length: 15.200 in

Customer Reviews

No reviews for this product
(0)