400 MCM Aluminum Compression Lug

Item #: 101816

Cat #: YA32A1

UPC: 781810755907

Documents & Guides
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Aluminum, Tin Plated, For Copper or Aluminum Conductors, 400 MCM, 5/8 Inch Bolt Hole, 600 Volt to 35kV, Coded Green, No Inspection Window
Sign In or Register to view pricing and more.

No associated products found.

Overview

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Aluminum, Tin Plated, For Copper or Aluminum Conductors, 400 MCM, 5/8 Inch Bolt Hole, 600 Volt to 35kV, Coded Green, No Inspection Window
Also known as: 781810755907, YA32A1

Specifications

Color: Green
Mounting: 1-Hole
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 400
Stud Size: 5/8 in
Color: Green
Material: Aluminum
Allowable Gauge Range: 400
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 5/8 in

Customer Reviews

No reviews for this product
(0)