HPS150 55/MED (PK X 12)

Item #: 101814

Cat #: 97410

UPC: 726585974108

Sign In or Register to view pricing and more.
Lamp, Shatter-Resistant, HID, HPS150 55/MED (PK X 12), 150 Watts, 55 Volts, 16500 Initial Lumens, 3 Amps, 2100 K, 21 CRI, BD17 Shape, 2.13 IN Dia, 5.44 IN Long, BD17 Bulb, Medium (E26) Base, 24000 Avg Life Hrs, PFA Coating

Overview

Lamp, Shatter-Resistant, HID, HPS150 55/MED (PK X 12), 150 Watts, 55 Volts, 16500 Initial Lumens, 3 Amps, 2100 K, 21 CRI, BD17 Shape, 2.13 IN Dia, 5.44 IN Long, BD17 Bulb, Medium (E26) Base, 24000 Avg Life Hrs, PFA Coating
Also known as: 726585974108, 97410

Specifications

Base: Medium Screw (E26)
ANSI Code: S55
Wattage: 150
Shape: ED17 (Elliptical Dimple)
Lumens: 14400
Volts AC: 55
Color Temperature: 2000 (Warm White)
Color Rendering Index (CRI): 22
Light Technology: HID
Dimmable: No
Base: Medium Screw (E26)
Wattage: 150
Lumens: 14400
Color Temperature: 2000 (Warm White)
Light Technology: HID
ANSI Code: S55
Shape: ED17 (Elliptical Dimple)
Volts AC: 55
Color Rendering Index (CRI): 22
Dimmable: No

Customer Reviews

No reviews for this product
(0)