This product may not be available in all locations.
Breaker, Flex Cable Operator, Stainless Steel Handle, 3' Length
Item #: 1018118
Cat #: 140G-G-FCS03
UPC: 889508348728
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Flex Cable Operator, G Frame, Stainless Steel Handle, 3 Foot Length, NEMA 4,4X
Overview
Breaker, Flex Cable Operator, G Frame, Stainless Steel Handle, 3 Foot Length, NEMA 4,4X
Our Bulletin 140G Molded Case Circuit Breakers have nine different frame sizes with a range of 10...3000 A to accommodate your required current ratings and breaking capacities. With a wide range of operators and accessories, these circuit breakers help protect circuits against overload, short circuit, and ground fault.
Also known as: 889508348728, 140G-G-FCS03
Specifications
Type: | Flex Cable, Operator Mechanism |
Length: | 3 ft |
Material: | Stainless Steel |
IP/NEMA Rating: | NEMA 4X, NEMA 4 |
Type: | Flex Cable, Operator Mechanism |
Material: | Stainless Steel |
Length: | 3 ft |
IP/NEMA Rating: | NEMA 4X, NEMA 4 |
Customer Reviews
No reviews for this product
(0)