PHUZION GENERAL 24K LUMEN 480V FIXTURE WITH HOOK/

Item #: 1018105

Cat #: PHG24L5K70CRI48PWMGGCDPL8206PF129C6

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
PHUZION GENERAL 24K LUMEN 480V FIXTURE WITH HOOK/CORD/PLUG

Overview

PHUZION GENERAL 24K LUMEN 480V FIXTURE WITH HOOK/CORD/PLUG
Also known as: PHG24L5K70CRI48PWMGGCDPL8206PF129C6

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 70
Lumens: 24000
Light Technology: LED
Color Temperature: 5000 (Bright White)
Lumens: 24000
Color Rendering Index (CRI): 70
Light Technology: LED

Customer Reviews

No reviews for this product
(0)