Tamper Resistant Duplex Receptacle, 15A, Ivory

Item #: 1018056

Cat #: CAR-15-DDTR-IV

UPC: 027557779036

Sign In or Register to view pricing and more.
Documents & Guides
Tamper Resistant Duplex Receptacle, Decorator, 15A, 125V, NEMA 5-15R, 2 Pole 3 Wire, Ivory

Overview

Tamper Resistant Duplex Receptacle, Decorator, 15A, 125V, NEMA 5-15R, 2 Pole 3 Wire, Ivory
Claro, Gloss, Dual tamper resistant receptacle, 15A/125V in ivory
Also known as: 027557779036, CAR-15-DDTR-IV

Specifications

Type: Receptacle, Tamper-Resistant, Duplex, Decorator, Dual Dimming
Mounting: Surface
Amps: 15
Gangs: 1
Color: Ivory
Volts AC: 125
Type: Receptacle, Tamper-Resistant, Duplex, Decorator, Dual Dimming
Amps: 15
Color: Ivory
Mounting: Surface
Gangs: 1
Volts AC: 125

Customer Reviews

No reviews for this product
(0)