PHUZION 18K LUMEN FIXTURE 480V WITH HOOK/CORD/PLUG

Item #: 1018046

Cat #: PHG18L5K70CRI48PWMGGCDPL8206PF129C6

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
PHUZION 18K LUMEN FIXTURE 480V WITH HOOK/CORD/PLUG

Overview

PHUZION 18K LUMEN FIXTURE 480V WITH HOOK/CORD/PLUG
Also known as: PHG18L5K70CRI48PWMGGCDPL8206PF129C6

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 70
Lumens: 18000
Light Technology: LED
Color Temperature: 5000 (Bright White)
Lumens: 18000
Color Rendering Index (CRI): 70
Light Technology: LED

Customer Reviews

No reviews for this product
(0)