Compression Buttsplice, Aluminum, 400 MCM, CU/AL Rated

Item #: 101802

Cat #: YS32A1

UPC: 781810757529

Documents & Guides
Compression Buttsplice, Aluminum, Tin Plated, For Copper and Aluminum Conductors, 400 MCM, Coded Green, Standard Barrel; Temperature Rating: 90 Deg C; Voltage Rating: 600 - 35000 Volt, Material: High-conductivity Wrought Aluminum; Finish: Electro-tin Plated
Sign In or Register to view pricing and more.

No associated products found.

Overview

Compression Buttsplice, Aluminum, Tin Plated, For Copper and Aluminum Conductors, 400 MCM, Coded Green, Standard Barrel; Temperature Rating: 90 Deg C; Voltage Rating: 600 - 35000 Volt, Material: High-conductivity Wrought Aluminum; Finish: Electro-tin Plated
Also known as: 781810757529, YS32A1

Specifications

Color: Green
Standards: California Proposition 65
Allowable Gauge Range: 400
Color: Green
Allowable Gauge Range: 400
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)