HPS400 ALTO (PK X 12)

Item #: 101801

Cat #: 97800

UPC: 726585978007

Sign In or Register to view pricing and more.
Lamp, Shatter-Resistant, HID, HPS400 ALTO (PK X 12), 400 Watts, 100 Volts, 50000 Initial Lumens, 5 Amps, 2100 K, 21 CRI, ED18 Shape, 2.25 IN Dia, 9.75 IN Long, ED18 Bulb, Mogul (E39) Base, 24000 Avg Life Hrs, PFA Coating

Overview

Lamp, Shatter-Resistant, HID, HPS400 ALTO (PK X 12), 400 Watts, 100 Volts, 50000 Initial Lumens, 5 Amps, 2100 K, 21 CRI, ED18 Shape, 2.25 IN Dia, 9.75 IN Long, ED18 Bulb, Mogul (E39) Base, 24000 Avg Life Hrs, PFA Coating
Also known as: 726585978007, 97800

Specifications

Volts AC: 100
Lumens: 50000
Color Temperature: 2100 (Warm White)
Wattage: 400
Shape: ED18 (Elliptical Dimple)
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 21
Light Technology: HID
Volts AC: 100
Color Temperature: 2100 (Warm White)
Shape: ED18 (Elliptical Dimple)
Color Rendering Index (CRI): 21
Lumens: 50000
Wattage: 400
Base: Mogul Screw (E39)
Light Technology: HID

Customer Reviews

No reviews for this product
(0)