Thermocouple Extension Cable, ITC/PLTC, Shielded Pair & Overall Shield, 18 AWG, 12-Pair

Item #: 1017962

Cat #: 284-10-3312

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Thermocouple Extension Cable, ITC/PLTC, Shielded Pair & Overall Shield, 18 AWG, 12-Pair

Overview

Thermocouple Extension Cable, ITC/PLTC, Shielded Pair & Overall Shield, 18 AWG, 12-Pair
Also known as: 284-10-3312

Specifications

Gauge: 18
Jacket: PVC
Material: Copper
Color: Black
Conductors: 12 Pair
Shielding: Shielded
Gauge: 18
Material: Copper
Conductors: 12 Pair
Jacket: PVC
Color: Black
Shielding: Shielded

Customer Reviews

No reviews for this product
(0)