Smoke/Carbon Monoxide Alarm, 3V Battery Powered

Item #: 1017951

Cat #: PRC710VB

UPC: 029054015013

Sign In or Register to view pricing and more.
Documents & Guides
Smoke and Carbon Monoxide Alarm, Low Profile, 10 Year Tamper Proof Sealed 3V Lithium Power Cell Photoelectric, Silence Feature, Tamper Resistant - Locks Alarm to Mounting Bracket to Prevent Removal of Alarm.

Overview

Smoke and Carbon Monoxide Alarm, Low Profile, 10 Year Tamper Proof Sealed 3V Lithium Power Cell Photoelectric, Silence Feature, Tamper Resistant - Locks Alarm to Mounting Bracket to Prevent Removal of Alarm.
Low profile design. 10 year tamperproof sealed lithium power cell photoelectric smoke and CO combo alarm with voice. Silence feature. Tamper resistant - Locks alarm to mounting bracket to prevent removal of alarm.
Also known as: 029054015013, PRC710VB

Specifications

Type: Smoke Detector, Detector, Lithium Battery, Carbon Monoxide Detector, Combination Detector
Mounting: Surface
Diameter: 5.700 in
Color: White
Depth: 1.280 in
Type: Smoke Detector, Detector, Lithium Battery, Carbon Monoxide Detector, Combination Detector
Diameter: 5.700 in
Depth: 1.280 in
Mounting: Surface
Color: White

Customer Reviews

No reviews for this product
(0)