Instrumentation Cable, 16 AWG, 16 Pairs, Shielded, 300V

Item #: 1017945

Cat #: 261-10-4416

UPC:

Documents & Guides
Instrumentation Cable, 16 AWG, 16 Pairs, Shielded, 300V, For Cable Tray Use
Sign In or Register to view pricing and more.

No associated products found.

Overview

Instrumentation Cable, 16 AWG, 16 Pairs, Shielded, 300V, For Cable Tray Use
Also known as: 261-10-4416

Specifications

Volts AC: 300
Jacket: PVC
Material: Copper
Color: Black
Gauge: 16
Conductors: 16 Pair
Shielding: Shielded
Volts AC: 300
Material: Copper
Gauge: 16
Shielding: Shielded
Jacket: PVC
Color: Black
Conductors: 16 Pair

Customer Reviews

No reviews for this product
(0)