2-pos Mom Key Sel Swtch Sil-bzl Wd-0

Item #: 1017904

Cat #: M22-WS

UPC: 786685280707

Sign In or Register to view pricing and more.

Overview

2-pos Mom Key Sel Swtch Sil-bzl Wd-0
M22 Modular Two Position Key-Operated Selector Switch M22 Modular Two Position Key-Operated Selector Switch, 22.5 mm, Momentary, Return from right, key removable left, Non-illuminated, Bezel: Silver
Also known as: 786685280707, M22-WS

Specifications

Size: 22.5 mm
Family / Style: M22
Color: Black
Type: Selector Switch
Size: 22.5 mm
Color: Black
Family / Style: M22
Type: Selector Switch

Customer Reviews

No reviews for this product
(0)