HF Side Mount Filter Fan, 230V, 5"

Item #: 1017900

Cat #: HF0526414

UPC: 783510341961

Sign In or Register to view pricing and more.
Documents & Guides
HF Side Mount Filter Fan, 5 Inch, IP54 Rated, 230 Volt, ABS Material with Light Gray Finish

Overview

HF Side Mount Filter Fan, 5 Inch, IP54 Rated, 230 Volt, ABS Material with Light Gray Finish
HF Side-Mount Filter Fans quickly install into enclosure with a click-fit design; no tools or screws required. Grilles open with the flick of a finger for easy filter replacement.
Also known as: 783510341961, HF0526414

Specifications

Color: Light Gray
Material: Plastic
IP/NEMA Rating: NEMA 12
Color: Light Gray
IP/NEMA Rating: NEMA 12
Material: Plastic

Customer Reviews

No reviews for this product
(0)