Sign In or Register to view pricing and more.
Documents & Guides
Filter Fans, Ip54 4 In Ff 230v 7035, Bulletin Mclf (type 12 Filter Fans - Hf Filter Fan), Material: Abs, Finish: Lt. Gray
Overview
Filter Fans, Ip54 4 In Ff 230v 7035, Bulletin Mclf (type 12 Filter Fans - Hf Filter Fan), Material: Abs, Finish: Lt. Gray
Also known as: 783510341930, HF0426414
Specifications
Color: | Light Gray |
Material: | Plastic |
IP/NEMA Rating: | NEMA 12 |
Color: | Light Gray |
IP/NEMA Rating: | NEMA 12 |
Material: | Plastic |
Customer Reviews
No reviews for this product
(0)